Shop All Machine Screws
Zoro Select
#10-24 x 1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51211.019.0050
Zoro # G2915324
original price:
$7.75
9% off
new price: $6.99
/pk 100, $0.07/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # U51211.019.0050
- Zoro # G2915324
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Head Dia. | 0.359 in |
Head Height | 0.137 in |
Minimum Thread Length | 31/64 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.362 in |
Minimum Head Height | 0.123 in |
Maximum Head Height | 0.137 in |
Screw Size | #10-24 |
Head Width | 0.362 in |
Minimum Head Width | 0.333 in |
Description
Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #10-24, Fastener Length 1/2 in, Head Width 0.362 in, Head Height 0.137 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 31/64 in, Type Standard Machine Screw, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, Maximum Head Height 0.137 in, Minimum Head Height 0.123 in, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Rivet Nut, M10-1.50 Thread Size, Steel, 25 PK (M47390)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x7/8, PK100 (U07840.031.0087)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 4 in Bd L, 18-8 Stainless Steel Plain, 1/2 in OD, 2 PK (ZA0136-SS32)
- ZORO SELECT #8-32 x 1/2 in Phillips Flat Machine Screw, Zinc Black Steel, 10000 PK (0808MPFBZ)
- ZORO SELECT 1/4"-20 x 2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51211.025.0200)
- ZORO SELECT #10-32 x 3/8 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BB65)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.013.0150)
- ZORO SELECT 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0150)
- ZORO SELECT #8-32 x 5/8 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (575672-PG)
- ZORO SELECT 5/16"-18 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.031.0300)
- ZORO SELECT M4-0.70 x 27.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040300-025P1)
- Zoro Select Machine Screws