Shop All Machine Screws
Zoro Select
#10-24 x 1-3/8 in Phillips Pan Machine Screw, Plain PEEK, 10 PK
Mfr # PK1024-138PHP-01
Zoro # G5613489
product price: $34.59
/pk 10, $3.46/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material PEEK
- Finish Plain
- Tensile Strength 26,800 psi
Product Information
- Brand Zoro Select
- MFR # PK1024-138PHP-01
- Zoro # G5613489
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1-3/8 in |
Drive Size | #2 |
Head Height | 0.11 in |
Head Dia. | 0.375 in |
Dimensional Standards | ISO 9001:2008 |
Head Width | 0.37 in |
Screw Size | #10-24 |
Description
Machine Screw, Head Type Pan, Material PEEK, Finish Plain, Drive Phillips, Thread Size #10-24, Fastener Length 1 3/8 in, Head Width 0.37 in, Head Height 0.11 in, Drive Size #2, Tensile Strength 26,800 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Type Standard Machine Screw, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANEBRIDGE Wedge Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated (3756AWG)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (U04360.062.0200)
- ZORO SELECT Deck Screw, #8 x 1 in, Stainless Steel, Flat Head, Square Drive, 1250 PK (08247DQG188)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-3/4 in L, 400 PK (BH038C275N)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Plain PEEK, 10 PK (PK632-14PHP-01)
- ZORO SELECT #6-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0200)
- ZORO SELECT #8-32 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0250)
- ZORO SELECT #10-32 x 1/4 in Slotted Round Machine Screw, Plain Brass, 100 PK (116213-PG)
- ZORO SELECT #8-32 x 1 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0100)
- ZORO SELECT #10-24 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI-1000500-100P)
- TAMPER-PRUF SCREWS 10-24 x 1-1/2in Security Spanner Machine Screw - Oval Head - 18-8 Stainless Steel - Pkg of 100 (1.102112OS)
- Zoro Select Machine Screws