Shop All Socket Head Cap Screws
Zoro Select
#10-24 Socket Head Cap Screw, Anodized PEEK, 7/8 in Length, 10 PK
Mfr # PK1024-78SHC-01
Zoro # G5601309
product price: $30.75
/pk 10, $3.08/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Not Graded Material Grade/Class
- System of Measurement Inch
- Thread Size #10-24
- Screw Head Type Cylindrical
- Drive Size 5/32 in
- Material PEEK
Product Information
- Brand Zoro Select
- MFR # PK1024-78SHC-01
- Zoro # G5601309
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 7/8 in |
Drive Size | 5/32 in |
Thread Length | 7/8 in |
Vented Hole Size | Not Vented |
Head Height | 0.187 in |
Min. Thread Length | 7/8 in |
Minimum Thread Length | 7/8 in |
Head Diameter | 0.312 in |
Dimensional Standards | ASME B18.3 |
Length | 7/8 in |
Dia./Thread Size | #10-24 |
Head Dia. | 0.3125 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material PEEK, Material Grade/Class Not Graded, Finish Plain, Thread Size #10-24, Minimum Thread Length 7/8 in, Fastener Length 7/8 in, Head Height 0.187 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style UNC, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 80 mm L, 25 PK (M04132.120.0080)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.016.0200)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 9 in L (U04160.075.0900)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 3.543 in Shaft Dia (SH-354)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 10 PK (M07000.050.0160)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 4-3/4 in Length, 25 PK (U07000.025.0475)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 80 PK (B07000.062.0200)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK (M07160.060.0050)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in Length, 10 PK (U55050.050.0175)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 50 PK (U51050.037.0062)
- ZORO SELECT #2-56 Mil Spec Socket Head Cap Screw, Passivated Steel, 3/8 in Length, 5 PK (NAS1352N02-6)
- Zoro Select Socket Head Cap Screws