Shop All Black Pipes
Zoro Select
1" x 6" Black Pipe Nipple Sch 160
Mfr # 82610
Zoro # G2792492
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 82610
- Zoro # G2792492
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 6 in |
Outside Dia. | 1 5/16 in |
Pipe Size (Nominal) | 1" |
Pipe Size (Fittings) | 1" |
Outside Diameter | 1 5/16 in |
Overall Length | 6 in |
Nominal Pipe Size | 1 in |
Inside Diameter | 1 in |
Description
Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 900 psi @ 150 Degrees F, Maximum Steam Pressure 5356 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 6 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Hot Water Faucet Stem, American Standard (AB11-4110LH)
- ZURN Basket Strainer, Four Prong Basket (ZTT461-PC)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-2)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3999-7)
- ZORO SELECT Nipple, 150 psi, SS, 1 (BST4BNC01)
- ZORO SELECT 1-1/2" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LMR1)
- ZORO SELECT 2-1/2" x 6 ft. Non-Threaded Black Pipe Sch 80 (41023LS)
- ZORO SELECT 1" x 11" Black Pipe Nipple Sch 40 (585-110)
- ZORO SELECT 1/8" x 2-1/2" Black Pipe Nipple Sch 40 (5P608)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (BST4BNC08)
- BECK 1-1/2" x 7" Black Pipe Nipple Sch 80 (0332634203)
- Zoro Select Black Pipes