Shop All Black Pipes
Zoro Select
1" x 4-1/2" Black Pipe Nipple Sch 80
Mfr # 40607
Zoro # G0279422
original price:
$3.75
9% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 40607
- Zoro # G0279422
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 4.5 in |
Pipe Size (Fittings) | 1" |
Pipe Size (Nominal) | 1" |
Outside Dia. | 1 5/16 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 5/16 in |
Inside Diameter | 1 in |
Overall Length | 4 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 550 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2281 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE SUPPLY 2" Aluminum Camlock Fitting - Female Coupler x FPT Thread (90.393.200)
- ZORO SELECT Water Connector, 3/8 in Hose Inside Dia, 125 psi, 12 in Hose Lg, PVC, 304 Stainless Steel, Silver (11K760)
- DAYTON Solenoid Valve Coil, 24VDC, 4W (015388)
- GRUVLOK Reducing Coupling, Grooved, 3 x 2 1/2 in (0390009389)
- ZORO SELECT 3/4" Close Black Pipe Nipple Sch 80 (1LME6)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (L4PPL06WD)
- ZORO SELECT 3/4" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40501TS)
- ZORO SELECT 1" x 11" Black Pipe Nipple Sch 40 (585-110)
- ZORO SELECT Nipple, 150 psi, SS, 7/8 (BST4BNB01)
- ZORO SELECT 1-1/2" x 3-1/2" Black Pipe Nipple Sch 80 (40805)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P662)
- Zoro Select Black Pipes