Shop All Black Pipes
Zoro Select
1" x 4-1/2" Black Pipe Nipple Sch 80
Mfr # 1LMJ8
Zoro # G3366693
original price:
$4.79
12% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Product Information
- Brand Zoro Select
- MFR # 1LMJ8
- Zoro # G3366693
- UPC # 190735933626
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 4.5 in |
Pipe Size (Fittings) | 1" |
Pipe Size (Nominal) | 1" |
Outside Dia. | 1 5/16 in |
Outside Diameter | 1 5/16 in |
Overall Length | 4 1/2 in |
Nominal Pipe Size | 1 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 4 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Hand Shower Holder, Polished Chrome, Wall Mount (K171A1)
- ZORO SELECT Tubing, EPDM 1/8 In OD, 100 Ft. (1526-062125)
- RIDGID 30088 Model RC-2375 Large Diameter Ratcheting Plastic Pipe & Tubing Cutter (30088-RIDGID)
- RUVATI 33"x20" Farmhouse Apron-Front Kitchen Sink Sgl Bowl, Wht (RVL2300WH)
- ZORO SELECT 1-1/4" MNPT x 5 ft. TBE Black Pipe Sch 80 (90722)
- ZORO SELECT 1/8" x 4" Black Pipe Nipple Sch 80 (1LLV1)
- ZORO SELECT 3/4" x 1-1/2" Black Pipe Nipple Sch 40 (5P668)
- ZORO SELECT 1/2" x 8" Black Pipe Nipple Sch 80 (1LMD4)
- ZORO SELECT 2" x 7" Black Pipe Nipple Sch 80 (40911)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (E4PPF06SL)
- B & K 3/4X18 Blk Stl Pipe (584-180HC)
- Zoro Select Black Pipes