Shop All Black Pipe Fittings
Zoro Select
1" x 3/8" Malleable Iron Hex Bushing Class 150
Mfr # 5P516
Zoro # G3153175
original price:
$1.29
7% off
new price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1" x 3/8"
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 5P516
- Zoro # G3153175
- UPC # 190735931783
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 3/8" |
Pipe Size (Fittings) | 1" x 3/8" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Hex Bushing, Malleable Iron, Class Class 150, 1 in, Male, NPT, 11 1/2, 3/8 in, Female, NPT, 18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bypass Door Seal (GP1409390)
- ELKAY Elkay Crosstown 15-5/8"x16-1/8"x1-1/4" Bottom Grid Polished SS (CTXFBG1516)
- DELTA 3.38 Accessory, Grab Bar (41718-BL)
- ANVIL 11/2X3 Xh Galv Steel CW Nipple (0331532606)
- ZORO SELECT 1/2" x 1/8" Malleable Iron Hex Bushing Class 150 (5P510)
- ZORO SELECT 3/4" x 1/4" Malleable Iron Hex Bushing Class 150 (5P513)
- ZORO SELECT 3" x 1" Malleable Iron Hex Bushing Class 150 (2WU92)
- ZORO SELECT 2-1/2" Black Steel Blind Flange (FLCS1RFBL212)
- ZORO SELECT 1-1/4" Malleable Iron 45 Degree Street Elbow Class 150 (0810027805)
- ZORO SELECT 1/4" Black Forged Steel Coupling Class 3000 (1MNW7)
- SMITH-COOPER 2-1/2" x 2" 90 Degree Reducing Elbow (4316001704)
- Zoro Select Black Pipe Fittings