Shop All Black Pipes
Zoro Select
1" x 2" Black Pipe Nipple Sch 160
Mfr # 82602
Zoro # G0576475
original price:
$3.09
9% off
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 160
Product Information
- Brand Zoro Select
- MFR # 82602
- Zoro # G0576475
- UPC # 190735908181
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 2 in |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1 5/16 in |
Inside Dia. | 1 3/64 in |
Nominal Pipe Size | 1 in |
Inside Diameter | 1 3/64 in |
Overall Length | 2 in |
Outside Diameter | 1 5/16 in |
Description
Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1 3/64 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 4145 psi @ 650 Degrees F, Maximum Steam Pressure 6294 psi @ 366 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Expose Piston Operate Flushvalve, 1.28GPF (Z6203PL-WS1)
- APG 2-1/2" Aluminum Part D (325DAL)
- DIXON Cam and Groove Coupling, 1-1/4", Aluminum (G125-D-AL)
- ZORO SELECT Reducing Coupling, Cast Iron, 6 x 4 in (222156)
- ZORO SELECT Pipe (SVP08S05)
- ZORO SELECT 3/4" x 2" Black Pipe Nipple Sch 40 (5P669)
- ZORO SELECT Nipple, Schedule 40, 1-3/64" ID, 316 SS, 4"L (ZUSA-PF-15429)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (T4PPA06SL)
- ZORO SELECT Nipple, 150 psi, SS, 3 (BST4BNC04)
- ZORO SELECT 1" MNPT x 2 ft 6" TBE Black Pipe Sch 40 (585-300)
- ZORO SELECT 3" x 3" Black Pipe Nipple Sch 160 (83104)
- Zoro Select Pipes