Shop All Black Pipes
Zoro Select
1" x 2-1/2" Black Pipe Nipple Sch 80
Mfr # 1LMJ4
Zoro # G2177682
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Product Information
- Brand Zoro Select
- MFR # 1LMJ4
- Zoro # G2177682
- UPC # 190735922965
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 2.5 in |
Pipe Size (Nominal) | 1" |
Outside Dia. | 1 5/16 in |
Pipe Size (Fittings) | 1" |
Nominal Pipe Size | 1 in |
Overall Length | 2 1/2 in |
Outside Diameter | 1 5/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 2 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1 " X 3/4 " GALV. HEX BUSHING (352-613C)
- HANSEN Needle Valve, Straight, Brass, 1/4 x 3/8 In (700)
- ZORO SELECT 1-1/4" MNPT x 4 ft. TBE Carbon Steel Pipe Nipple Sch 40 (566-480)
- DANCO Handle Toilet Univ 8In Chrome (80372)
- ZORO SELECT 1" MNPT x 2 ft 6" TBE Black Pipe Sch 40 (585-300)
- ZORO SELECT 4" x 4" Black Pipe Nipple Sch 40 (2WV80)
- ZORO SELECT 1/2" x 5-1/2" Black Pipe Nipple Sch 80 (1LMD1)
- ZORO SELECT 1-1/2" x 4" Black Pipe Nipple Sch 80 (1LMR6)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMC3)
- ZORO SELECT 1/8" x 5" Black Pipe Nipple Sch 40 (5P613)
- ZORO SELECT 1/2" x 12" Non-Threaded Black Pipe Sch 80 (40416LS)
- Zoro Select Pipes