Shop All Black Pipe Fittings
Zoro Select
1" x 1/4" Malleable Iron Hex Bushing Class 150
Mfr # 0818906851
Zoro # G9784993
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1" x 1/4"
Product Information
- Brand Zoro Select
- MFR # 0818906851
- Zoro # G9784993
- UPC # 690291878817
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/4" |
Pipe Size (Fittings) | 1" x 1/4" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Hex Bushing, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 in, Male, NPT, 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 1/8 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00125PPSF)
- ZORO SELECT Replacement Stem, 5-9/16" L, Unfinished (30255)
- DRINKPOD 13000 Gal. 1 mic 10 in. x 2.5 in. Universal Sediment Water Filter, 3 Layered, PK 2 (BF-POE10-SD1M-2PK)
- STEEL & OBRIEN 1" Tri-Clamp End Equal Tee - 304SS (7MP-1-304)
- ZORO SELECT 1" x 1/8" Malleable Iron Hex Bushing Class 150 (0818906927)
- ZORO SELECT 1-1/4" x 1/4" Malleable Iron Hex Bushing Class 150 (0818907289)
- ZORO SELECT Sanitary Cross, Cast Iron, 6 in, Socket (221867)
- ZORO SELECT Merchant Coupling, 1-1/2 In. (783YA0)
- ZORO SELECT 3/8" Malleable Iron 90 Degree Elbow Class 300 (4316000452)
- ZORO SELECT Black Nipple, Welded, 2x6 (793M68)
- USA INDUSTRIALS 1/2" Black-Coated Steel (ZUSA-PF-6584)
- Zoro Select Black Pipe Fittings