Shop All Brass Pipes
Zoro Select
1" x 12" Non-Threaded Red Brass Pipe Sch 40
Mfr # 4GRV1
Zoro # G3414162
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 12 in
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Pipe Schedule 40
Product Information
- Brand Zoro Select
- MFR # 4GRV1
- Zoro # G3414162
- UPC # 190735933954
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 12 in |
Pipe Size (Nominal) | 1" |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1 1/3 in |
Overall Length | 12 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 5/16 in |
Thread Size | 11-1/2" |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Material Red Brass, Maximum Operating Pressure 200 psi @ 150 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 125 psi @ 150 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 12 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Unthreaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2992)
- KOHLER Nut, Mounting (1041644)
- CHICAGO FAUCET Outlet 0.35Gpm Laminar Female (E38JKABCP)
- NIBCO 1/2" x 12" NOM FTG Copper Stub Out (620L 1/2X12)
- ZORO SELECT 1-1/4" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (466-120)
- ZORO SELECT 1" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (465-001)
- ZORO SELECT 3/4" MNPT x 1-7/64" TBE Brass Close Pipe Nipple Sch 40 (706112-12)
- ZORO SELECT 1/4" MNPT x 12" TBE Red Brass Pipe Nipple Sch 80 (461-120X)
- ZORO SELECT 1/2" MNPT x 18" TBE Red Brass Pipe Sch 40 (463-180)
- ZORO SELECT 1/8" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40 (460-035)
- ZORO SELECT 1/2" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (463-080)
- Zoro Select Brass Pipes