Shop All Ball Valves
Zoro Select
1" Sweat Brass Ball Valve with Drain Inline
Mfr # 107-555
Zoro # G3085993
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Stem Material Brass
- Ball Material Chrome Plated Brass
- Standards MSS SP-110
Product Information
- Brand Zoro Select
- MFR # 107-555
- Zoro # G3085993
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 in |
Overall Length | 6.09 in |
Description
Stop and Waste Valve, Body Material Brass, Pipe Connection Type Sweat x Sweat, Pipe Size 1 in, Overall Length 6.09 in, Maximum Operating Pressure 600 psi, Max. Media Temperature 300 Degrees F, Handle Type Lever, Handle Material Plastic, Standards MSS SP-110, Product Type Ball Valve
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-LESHAB)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 3 in Nominal, Female Coupler x FNPT End Style, 316 Stai (RD300EZ)
- MADE TO MATCH FLBELL125 Bell Flange (FLBELL125)
- ZORO SELECT 1/8" Compression Low Lead Brass Nut (700061-02)
- ZORO SELECT 3/4" Sweat Brass Ball Valve with Drain Inline (107-554)
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (G-BVRM-25MF)
- ZORO SELECT Ball Valve, White/Red, Plastic, 3/4" Pipe (48637)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (06Q221N06112)
- ZORO SELECT 2" Socket PVC Ball Valve Inline (32H953)
- ZORO SELECT 1/2" FNPT Brass Ball Valve 3-Way (1PZA1)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-67)
- Zoro Select Valves