Shop All Step Stools
Zoro Select
1 Step, Steel Step Stand, 300 lb. Load Capacity, Blue
Mfr # 12M638
Zoro # G4268661
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- ANSI Type III
- Base Depth 20 in
- Bottom Width 17 in
- Color Blue
Product Information
- Brand Zoro Select
- MFR # 12M638
- Zoro # G4268661
- UPC # 190735384329
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 20 in |
Bottom Width | 17 in |
Overall Height | 13 in |
Top Step Depth | 10 in |
Top Step Height | 13 in |
Closed Height | 1.67 ft |
Platform Width | 18" |
Closed Depth | 13 in |
Platform Depth | 10 in |
Ladder Height | 1 ft 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rolling Platform |
ANSI Type | III |
Color | Blue |
Load Capacity | 300 lb |
Material | Steel |
Number of Steps | 1 |
Step Stool Product Group | Rolling Platform |
Step Tread | Rubber Mat |
Finish | Powder Coated |
Includes | Rubber Pads and Casters |
Ladder Tread | Rubber Mat |
Net Weight | 14.1 lb |
Description
Step Stool Product Group Rolling Platform, Number of Steps 1, Overall Height 13 in, Material Steel, ANSI Type III, Load Capacity 300 lb, Top Step Height 13 in, Top Step Depth 10 in, Bottom Width 17 in, Base Depth 20 in, Color Blue, Finish Powder Coated, Closed Depth 13 in, Closed Height 20 in, Includes Rubber Pads and Casters, Step Tread Rubber Mat, Net Weight 14.1 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH Terra 2500SR Winch (1125270)
- ZORO SELECT Rope, 500ft, Blk, 250lb., Polyprpylne (610120-00500-555)
- US CARGO CONTROL 4050 Snatch Block (3/8" wire x 3" sheave) (4050S3)
- BUYERS PRODUCTS Extruded Rubber D-Shaped Bumper with No Holes - 2-1/8 x 1-7/8 x 120 Inch Long (D2120)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Green (44ZJ57)
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Green (44ZJ61)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ63)
- ZORO SELECT 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ62)
- ZORO SELECT 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Gray (44ZJ60)
- ZORO SELECT Step Stool, White, Load Capacity 225 lb (803CJ7)
- VESTIL 2 Step Polyethylene Nestable Yellow 500 lb. Capacity (SPN-2-YL)
- Zoro Select Step Stools