Shop All Stainless Steel Pipe Fittings
Zoro Select
1" Socket Weld SS Tee
Mfr # 4307006114
Zoro # G2532835
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316L Stainless Steel
- Tube Size 1"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Product Information
- Brand Zoro Select
- MFR # 4307006114
- Zoro # G2532835
- UPC # 092201331847
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Tube Size | 1" |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1-47/64" |
Overall Length | 2 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 11/16 in |
Description
Tee, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 80, 1 in, Female, Socket, 1 11/16 in, 1 in, Female, Socket, 1 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVOFUSION Manual, 4" Mount, 2 Hole KB8490NDL 4" Centerset Bar Faucet (KB8490NDL)
- VIEGA Viega MegaPress coupling With stop, 2" x 2" (95305)
- ZORO SELECT Concentric Reducer, 3" x 2-1/2", 1000 psi (0390028462)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (79923)
- ZORO SELECT 2" Socket Weld SS Tee (4307006124)
- ZORO SELECT 1-1/4" Socket Weld SS Tee (4307006116)
- ZORO SELECT 3/8" Socket Weld SS Tee (4307006106)
- ZORO SELECT 1-1/2" x 1/4" FNPT SS Reducing Coupling (4381032420)
- ZORO SELECT 1-1/2" FNPT 316 SS Union (600U111N112)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8770)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8747)
- Zoro Select Stainless Steel Pipe Fittings