Shop All Stainless Steel Pipe Fittings
Zoro Select
1" Socket Weld 304 SS Cap
Mfr # 2UB81
Zoro # G0284067
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape Cap
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Product Information
- Brand Zoro Select
- MFR # 2UB81
- Zoro # G0284067
- UPC # 190735905739
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Nominal Pipe Size | 1 in |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 3000 |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Item | Cap |
Standards | Material Conforms To ASTM-A-182, meets ASME B16.11 |
Max. Steam Pressure | 2500 psi@350 Degrees F |
Fittings Sub-Category | Caps |
Specific Pipe Fitting Shape | Cap |
Max. Pressure | 3000 psi@100 Degrees F |
Material Grade | 304 |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Description
Round Cap, 1 in Nominal Pipe Size, Stainless Steel, 304, Socket, 2500 psi @ 350 Degrees F Max. Steam Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Bathroom Parts, Retg Nut 35Mm Cart Br (941-7110)
- LDR INDUSTRIES Ldr Toilet Spanner Flange (610 6110)
- THRIFCO PLUMBING 1/2 Inch X 18 Inch SCH 80 PVC Nipple (6620018)
- VIEGA Viega ProPress XL adapter, 3" x 3" (20829)
- ZORO SELECT 1" FSW 316/316L SS 45 Degree Elbow (2001300318)
- ZORO SELECT 3" x 2" MNPT x FNPT 304 SS Hex Bushing (400B113N030020)
- ZORO SELECT 3" FNPT 304 SS 45 Degree Elbow (404E111N030)
- ZORO SELECT 2" x 1-1/2" Socket Weld SS Reducing Coupling (4307004866)
- ZORO SELECT Hex Bushing, 2"x3/4", 150,304, Thrd (4381031300)
- ZORO SELECT 2" FNPT 316 SS Threaded Coupling (60FC111N020)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 2" FNPT (ZUSA-PF-93)
- Zoro Select Stainless Steel Pipe Fittings