Shop All Ball Valves
Zoro Select
1" Socket PVC Ball Valve Union
Mfr # 4PGA7
Zoro # G1634841
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline True Union
- Handle Type Lever
- Stem Material PVC
- Max. Pressure 225 psi CWP
Product Information
- Brand Zoro Select
- MFR # 4PGA7
- Zoro # G1634841
- UPC # 190735518144
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 5.86 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Handle Length | 4.33 in |
Nominal Valve Size | 1 in |
Ball Opening Size | 0.9 in |
Handle Height | 2.75 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material PVC, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 x 3/8 In (A6760)
- ORION Reducing Coupling, Polypropylene, 3/4" x 1/2", Schedule 80, 150 psi Max Pressure (3/4x1/2 RCLS)
- KOHLER Task Medium Single Basin Sink (80086-2PC-NA)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SK, Compatible to Bunn EQHP-10LCRTG Water Filters (1PK) Made by AFC (AFC-APH-300-12000SK-1p-2741)
- ZORO SELECT 3/4" Socket PVC Ball Valve Union (4PGA6)
- ZORO SELECT 2" Socket PVC Ball Valve Union (4PGC1)
- ZORO SELECT 1/2" Socket PVC Ball Valve Union (4PGA5)
- ZORO SELECT Ball Valve, Full, 3/4" Size, 1000 psi, 3-Way (06Q051N04034)
- ZORO SELECT 1/2" FNPT Stainless Steel Mini Ball Valve Inline (G-SSMF-50NL)
- ZORO SELECT 3" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-300)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 2-Way (77CLF10601A)
- Zoro Select Ball Valves