Shop All Identification Labels
Zoro Select
1" Self-Adhesive Dot Label, Pk1000
Mfr # 3VCN8
Zoro # G4753761
original price:
$13.69
5% off
new price: $12.99
/pk 1000, $0.01/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Color Pink
- Height 1 in
- Legend Blank
- Material Paper
Product Information
- Brand Zoro Select
- MFR # 3VCN8
- Zoro # G4753761
- Country of Origin United States
- Category Identification Labels
Dimensions
Height | 1 in |
Width | 1 in |
Label Diameter | 1 in |
Description
Dot Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Pink, Label Diameter 1 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Dot Label, Write on Surface Yes, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 1, 1/2in.Hx11/32in.W, Vinyl (3410-1)
- CONDOR Coated Gloves, 3XL, Nylon, Nitrile, PR (60VY86)
- BRADY Cable Lockout, Clear, 164 ft. L Cable (122263)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-G)
- ZORO SELECT Plant Safety Label, 3-1/2 In. H, PK10 (3XJU4)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP20 (35YP20)
- ZORO SELECT Repair Required Tag, Blck/Red, Paper, PK25 (30ZC74)
- ZORO SELECT 1/2" Self-Adhesive Square Label, Pk1000, 3VCP6 (3VCP6)
- ZORO SELECT 1/4" x 1/4" Dot Label, Pk1000 (3VCL2)
- ZORO SELECT Out Of Svce Bilingual Tag, 3/8 In, PK10, 8CMR9 (8CMR9)
- NEVS Warning:Heartworm Test Must Be Done Each Year7/8"x1-5/8"Flr Red &Black (VW-0106)
- Zoro Select Safety Labels