Shop All Check Valves
Zoro Select
1" NPT Bronze Swing Check Valve
Mfr # 10F303
Zoro # G4260234
original price:
$54.88
24% off
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Hex Size 1 11/16"
- Connection Type FNPT x FNPT
- Connection FNPT
- Body Material Bronze
Product Information
- Brand Zoro Select
- MFR # 10F303
- Zoro # G4260234
- UPC # 190735376935
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1" |
Hex Size | 1 11/16" |
Length | 3-5/32" |
Size | 1" |
Pipe or Tube Size - Check Valves | 1" |
Pipe or Tube Size | 1 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material PTFE, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 31 gpm, Full Flow - Valves Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 2.2 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Metal, Plastic, Rubber (EAF-10)
- KISSLER Splash Guard Kit, Disposer, Rubber (59-1460)
- KINGSTON BRASS Garbage Disposal Air Switch Button, Brushed Nickel (KA218)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (2623001.020)
- ZORO SELECT 1/2" FNPT Brass Piston Spring Check Valve (CHK BRS 815-8F8F-B)
- ZORO SELECT 1-1/2" Socket Forged Carbon Steel Piston Check Valve (4371001410)
- ZORO SELECT 3/8" NPT Stainless Steel Swing Check Valve (4VMT8)
- ZORO SELECT 1" Solder Bronze Spring Check Valve (6AJY9)
- ZORO SELECT 1/4" NPT Bronze Swing Check Valve (10F288)
- ZORO SELECT 1/4" NPT Bronze Swing Check Valve (10F298)
- ZORO SELECT 1/4" MNPT x FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4F4M-F)
- Zoro Select Check Valves