Shop All Black Pipes
Zoro Select
1" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80
Mfr # 1LMJ7
Zoro # G2844563
original price:
$5.99
5% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Pipe Fitting Material Black Steel
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
Product Information
- Brand Zoro Select
- MFR # 1LMJ7
- Zoro # G2844563
- UPC # 190735929100
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 4 in |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1 5/16 in |
Nominal Pipe Size | 1 in |
Overall Length | 4 in |
Outside Diameter | 1 5/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 4 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSIONPEX PEXA PA ELBOW 3/4""10PK (EPXPAE3410PK)
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 30 in.L, Gray (12-30-M-N)
- ZORO SELECT 1/4" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-25)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 3" x 2-1/2" (ZUSA-STF-QC-391)
- ZORO SELECT Nipple, Schedule 40, 2-1/16"ID, 316 SS, 12"L (ZUSA-PF-15451)
- ZORO SELECT 3/4" x 1-1/2" Black Pipe Nipple Sch 80 (1LME7)
- ZORO SELECT 1/8" x 2-1/2" Black Pipe Nipple Sch 40 (5P608)
- ZORO SELECT 2-1/2" x 6" Black Pipe Nipple Sch 160 (83010)
- ZORO SELECT 2" x 5-1/2" Black Pipe Nipple Sch 80 (1LMV4)
- ZORO SELECT 2" x 5" Black Pipe Nipple Sch 80 (1LMV3)
- ZORO SELECT 3/4" x 6" Black Pipe Nipple Sch 80 (40510)
- Zoro Select Pipes