Shop All Stainless Steel Pipes
Zoro Select
1" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 40
Mfr # T4BNF23
Zoro # G2680851
original price:
$163.81
27% off
new price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
- Seamless/Welded Seamless
Product Information
- Brand Zoro Select
- MFR # T4BNF23
- Zoro # G2680851
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 6 ft |
Inside Dia. | 1 in |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1 1/4 in |
Pipe Size (Nominal) | 1" |
Overall Length | 6 ft |
Outside Diameter | 1 1/4 in |
Nominal Pipe Size | 1 in |
Inside Diameter | 1 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 1 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 1/4 in, Overall Length 6 ft, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male, Side B Thread Type NPT, Standards ASTM A312
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES 7-8 Inch Barbed Hose Nipple (312-C-18)
- A.O. SMITH 9005889205 Kit Swordfish Burner (9005889205)
- SPENCE Automatic Vent Valve, Air, 3/4 In NPT (NAV-213)
- CARRIFF FILTER DRAIN SOCK4""X100' (04100-10)
- ZORO SELECT 3" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNK17)
- ZORO SELECT 1/4" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNB20)
- ZORO SELECT 3/4" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNE24)
- ZORO SELECT 1" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNF16)
- ZORO SELECT 2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNI03)
- ZORO SELECT 304 Stainless Steel Nipple, 1/8 in Nominal Pipe Size, 3/4 in Overall Long, Fully Threaded, Seamless (T4BNA01)
- ZORO SELECT 1-1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1 3/8 in (T4BNG05)
- Zoro Select Pipes