Shop All Stainless Steel Pipes
Zoro Select
1" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T4BNF05
Zoro # G3116723
original price:
$10.29
19% off
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Pipe Fitting Material 304 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Product Information
- Brand Zoro Select
- MFR # T4BNF05
- Zoro # G3116723
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 3.5 in |
Pipe Size (Nominal) | 1" |
Pipe Size | 1" |
Inside Dia. | 1 1/16 in |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1 5/16 in |
Inside Diameter | 1 1/16 in |
Outside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 in |
Overall Length | 3 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1169 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 3 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Side Spray and Hose Assembly (RP53880)
- ZURN Z1996 36" Stainless Steel Bumper Guard Set (JP1996-BS36)
- ZORO SELECT 1/2" FNPT 304 SS 45 Degree Elbow (404E111N012)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT (BB2-100 1 1/2)
- ZORO SELECT 1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB17)
- ZORO SELECT 1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T4BND17)
- ZORO SELECT 2-1/2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 40 (T4BNJ01)
- ZORO SELECT 1" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNF21)
- ZORO SELECT 1-1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNH10)
- ZORO SELECT 2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNI09)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Natural (6611)
- Zoro Select Pipes