Shop All PVC Pipes
Zoro Select
1" MNPT x 2" TBE PVC Pipe Nipple Sch 80
Mfr # 884-020
Zoro # G5175003
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Product Information
- Brand Zoro Select
- MFR # 884-020
- Zoro # G5175003
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 2 in |
Pipe Size (Fittings) | 1" |
Pipe Size (Nominal) | 1" |
Inside Dia. | 1 in |
Outside Dia. | 1 1/4 in |
Nominal Pipe Size | 1 in |
Overall Length | 2 in |
Inside Diameter | 117/125 in |
Outside Diameter | 1 1/4 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 117/125 in, Material PVC, Maximum Operating Pressure 315 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 1/4 in, Overall Length 2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 620Tp Prox Faucet, Battery Power, 1.5Gpm Laminar (621TPA3320)
- ZORO SELECT 1-1/4" Black Forged Steel Tee Class 3000 (1MMY3)
- CHICAGO FAUCET Cartridge, Ceramic (2300-XJKABNF)
- BOBRICK B685 Bright Stainless Steel Tissue Holder (B685)
- ZORO SELECT 3/8" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1881-120)
- ZORO SELECT 1-1/2" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1886-040)
- ZORO SELECT 3/4" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-108)
- ZORO SELECT 3/4" x 8 ft. Non-Threaded PVC Pipe Sch 40 (4304)
- ZORO SELECT 4" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1890-120)
- ZORO SELECT 3" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-343)
- CHARLOTTE PIPE AND FOUNDRY 12x10' SCH40 PVC Pipe (PVC040050600)
- Zoro Select PVC Pipes