Shop All Brass Pipes
Zoro Select
1" MNPT x 18" TBE Red Brass Pipe Sch 40
Mfr # 465-180
Zoro # G3027507
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 18 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
Product Information
- Brand Zoro Select
- MFR # 465-180
- Zoro # G3027507
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 18 in |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1 1/3 in |
Pipe Size (Nominal) | 1" |
Inside Diameter | 1 in |
Nominal Pipe Size | 1 in |
Overall Length | 18 in |
Outside Diameter | 1 21/64 in |
Thread Size | 11-1/2" |
Description
Pipe, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 190 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 755 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 21/64 in, Overall Length 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-547 RB SILLCOCK (107-431)
- ZORO SELECT 2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (468-035X)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- CANTEX 5140048C 2 in PVC Female Adapter (33217)
- ZORO SELECT 1-1/2" MNPT x 18" TBE Red Brass Pipe Sch 40 (467-180)
- ZORO SELECT 1/4" MNPT x 18" TBE Red Brass Pipe Sch 40 (461-180)
- ZORO SELECT 1/2" MNPT x 18" TBE Red Brass Pipe Sch 40 (463-180)
- ZORO SELECT 1-1/2" MNPT x 9" TBE Red Brass Pipe Nipple Sch 40 (467-090)
- ZORO SELECT 1-1/2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (467-025)
- ZORO SELECT 2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (468-025)
- LEGEND VALVE 1" X 12" BRASS NIPPLE (311-116)
- Zoro Select Brass Pipes