Shop All Galvanized Pipe Fittings
Zoro Select
1" MNPT x 1/8" FNPT Galvanized Hex Bushing
Mfr # 0819906926
Zoro # G2766219
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1" x 1/8"
Product Information
- Brand Zoro Select
- MFR # 0819906926
- Zoro # G2766219
- UPC # 690291881862
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/8" |
Pipe Size (Fittings) | 1" x 1/8" |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Hex Bushing, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 in, Male, NPT, 1/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bench Chain Vise, 1/8 to 5 in. Capacity (BC510A)
- JONES STEPHENS Cl Flange, Stainless Steel RingleStainless Steel, KO, 6" Lg, PVC, 3" (C57236)
- MOEN Slide Bar/Grab Bar Shower Chrome/Stainless (52236GBM25)
- PARKER Tubing, Nylon, 1/8" OD, Black, 250 ft. (NBR-2-017-0250)
- ZORO SELECT Galv.Nipple, Seamless, 1/2 x 4 (793LV5)
- ZORO SELECT Galv.Nipple, Welded, 6 x 24 (793LT0)
- ZORO SELECT Galv.Nipple, Seamless, 2 x 3 (793LZ2)
- ZORO SELECT 1-1/2" FNPT Galvanized 90 Degree Elbow (1MPC9)
- ZORO SELECT 4" x 1-1/2" FNPT Galvanized Reducer (2WJ59)
- ZORO SELECT 1" MNPT x 3/8" FNPT Galvanized Hex Bushing (5P883)
- ANVIL ELBOW 90 3/4"" GALV (8700124202)
- Zoro Select Fittings