Shop All Continuous Hinges
Zoro Select
1 in W x 72 in H Steel Continuous Hinge
Mfr # 2ZEP6
Zoro # G2470474
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Full Surface
- Finish Steel
- Range of Motion 270 Degrees
- Holes per Leaf 0
Product Information
- Brand Zoro Select
- MFR # 2ZEP6
- Zoro # G2470474
- UPC # 190735039441
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 1 in |
Frame Leaf Height | 72 in |
Pin Dia. | 1/4 in |
Door Leaf Width | 1 in |
Door Leaf Height | 72 in |
Length | 6 ft |
Overall Width | 2 in |
Overall Knuckle Height | 1 in |
Width | 2" |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.09 in Door Leaf Thickness, 0.09 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 2 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Satin Anodized Base End Cap Package for the 20 Series Panic Exit Devices (301266628)
- RAYMOND Disc Spring, 0.780" Min. Inside Dia., PK25 (W1004011)
- USA INDUSTRIALS Neoprene O-Ring - Dash 224, PK 10 (ZUSAN70224)
- PRIMELINE TOOLS Bypass Closet Track Kit, 48 in., 2-Door Hardware, Brass-Plated Pulls (1-Kit) (161791)
- ZORO SELECT 1 in W x 72 in H Antique Bronze Continuous Hinge (1CCJ6)
- ZORO SELECT 1 1/2 in W x 96 in H Steel Continuous Hinge (2ZER3)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (1JER9)
- ZORO SELECT 3/4 in W x 72 in H Stainless steel Continuous Hinge (1JEK4)
- ZORO SELECT 3/4 in W x 48 in H Antique Bronze Continuous Hinge (1CBD9)
- ZORO SELECT 1 in W x 96 in H Steel Continuous Hinge (1CDG5)
- NATIONAL GUARD 1-21/32" W x 95" H Dark Bronze Anodized Continuous Hinge (HD5700DKB-95)
- Zoro Select Continuous Hinges