Shop All Continuous Hinges
Zoro Select
1 in W x 72 in H Steel Continuous Hinge
Mfr # 1JEJ3
Zoro # G2626942
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Full Surface
- Finish Steel
- Holes per Leaf 0
- Range of Motion 180 Degrees
Product Information
- Brand Zoro Select
- MFR # 1JEJ3
- Zoro # G2626942
- UPC # 190735030288
- Country of Origin Multiple
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 1 in |
Frame Leaf Height | 72 in |
Pin Dia. | 3/16 in |
Door Leaf Width | 1 in |
Door Leaf Height | 72 in |
Overall Width | 2 in |
Length | 6 ft |
Overall Knuckle Height | 1/2 in |
Width | 2" |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 2 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARP BROS Flex-O-Glass (NFG-48P)
- RICHARDS-WILCOX SERIES 3110 TRUCK ASSEMBLY (PAIR) (3110.00001)
- ILCO Ilco: Key Blanks, 1866-10 (ILCO-1866-10)
- DELTANA Push Plate 3-1/2" X 15" Bright Chrome (PP3515U26)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (4PB28)
- ZORO SELECT 1 in W x 72 in H Bright Nickel Continuous Hinge (4PB13)
- ZORO SELECT 3/4 in W x 48 in H Stainless steel Continuous Hinge (2ZFF5)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (4PB35)
- ZORO SELECT 2 1/2 in W x 96 in Continuous Hinge (2ZET4)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (2ZFZ5)
- MONROE PMP 2 in W x 96 in H Mill Stainless Steel Continuous Hinge (CS12520096)
- Zoro Select Door Hinges