Shop All Butt Hinges
Zoro Select
1 in W x 5 29/32 in H Mill Stainless Steel Lift-Off Hinge
Mfr # 49U519
Zoro # G6176956
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Round
- Door Leaf Height 5 29/32 in
- Door Leaf Thickness 0.781 in
- Door Leaf Width 1 in
- Finish Mill Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 49U519
- Zoro # G6176956
- UPC # 190735500774
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 5 29/32 in |
Door Leaf Width | 1 in |
Pin Dia. | 1/2 in |
Frame Leaf Width | 1 in |
Frame Leaf Height | 5 29/32 in |
Details
Corners | Round |
Door Leaf Thickness | 0.781 in |
Finish | Mill Stainless Steel |
Holes per Leaf | 0 |
Load Capacity | 468 lb |
Material | Steel |
Mounting | Weld-On |
Orientation | Non Handed |
Range of Motion | 360 Degrees |
Features | Non Removable Pin Type |
Item | Lift-Off Hinge |
Hardware | Not included |
Frame Leaf Thickness | 0.781 in |
Holes | Without |
Pin Material | Brass |
Ligature Resistant | No |
Pin Type | Nonremovable |
Description
Lift-Off Hinge, Steel Material, Mill Stainless Steel Finish, 468 lb Load Capacity, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 360 Degrees Range of Motion, Orientation Non Handed, 5 29/32 in Door Leaf Height, 5 29/32 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.781 in Door Leaf Thickness, 0.781 in Frame Leaf Thickness, Round Corners, Not Included Hardware, Weld-On Mounting, 1/2 in Pin Dia., Brass Pin Material, Nonremovable Pin Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Mount Hook, 35 lb., 1-5/8in.L (35HV73)
- ADAMS RITE AdamsRitePOWER SUPPLY FOR LR/MLR DEVICE 115/230 VAC INPUT 1.6 AMP OUTPUT CONTROLS UP TO 2 DEVICES (ADR-PS-EXIT-POWERSUPPLY)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Stop Pair, Flat Black (BARN-STOP FBL)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-BP-72)
- ZORO SELECT 4 1/2 in W x 4 1/2 in H Gray Prime Coat Door and Butt Hinge (4PA53)
- ZORO SELECT 2 in W x 4 1/2 in H Satin Brass Spring Hinge (1RBV3)
- ZORO SELECT 1 1/2 in W x 2 in H Nickel Door and Butt Hinge (45-407)
- ZORO SELECT 5 in W x 5 in H Plain Steel Door and Butt Hinge (3HTJ9)
- ZORO SELECT 3 in W x 3 1/2 in H Stainless steel Door and Butt Hinge (3HTL6)
- ZORO SELECT 2 in W x 3 in H Stainless steel Lift-Off Hinge (3HUG1)
- DELTANA Bright Brass Door and Butt Hinge (DSB43-UNL)
- Zoro Select Door Hinges