Shop All Continuous Hinges
Zoro Select
1 in W x 48 in H Steel Continuous Hinge
Mfr # 2ZEU1
Zoro # G3409366
original price:
$39.34
27% off
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Full Surface
- Finish Steel
- Holes per Leaf 0
- Range of Motion 270 Degrees
Product Information
- Brand Zoro Select
- MFR # 2ZEU1
- Zoro # G3409366
- UPC # 190735039625
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 1 in |
Frame Leaf Height | 48 in |
Pin Dia. | 3/8 in |
Door Leaf Width | 1 in |
Door Leaf Height | 48 in |
Length | 4 ft |
Overall Width | 2 in |
Overall Knuckle Height | 2 in |
Width | 2" |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.12 in Door Leaf Thickness, 0.12 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 2 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Profile Viton O-Ring, Dash 012, PK25 (ZUSAVSQ70012)
- S & W MANUFACTURING Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (SSW-3A-316)
- NATIONAL HARDWARE Flush Bolt Brass 2" (N197-970)
- APOLLO TILE Antiek 1.25 in. x 7.9 in. Glossy Green Ceramic Pencil Tile Trims 0.7 sq. ft./case, 10PK (MOD88CELPENA)
- ZORO SELECT 17/32 in W x 72 in H Stainless steel Continuous Hinge (2ZFH8)
- ZORO SELECT 1 1/4 in W x 72 in H Steel Continuous Hinge (4PB30)
- ZORO SELECT 1 1/2 in W x 36 in H Stainless steel Continuous Hinge (2ZFP9)
- ZORO SELECT 3/4 in W x 72 in H Stainless steel Continuous Hinge (2ZFJ9)
- ZORO SELECT 1 in W x 48 in H Bright Nickel Continuous Hinge (4PB11)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (2ZEU2)
- MONROE PMP 1 1/16 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS24010672)
- Zoro Select Door Hinges