Shop All Continuous Hinges
Zoro Select
1 in W x 24 in H Steel Continuous Hinge
Mfr # 2ZET7
Zoro # G1544207
original price:
$18.99
9% off
new price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Full Surface
- Finish Steel
- Holes per Leaf 0
- Range of Motion 270 Degrees
Product Information
- Brand Zoro Select
- MFR # 2ZET7
- Zoro # G1544207
- UPC # 190735039595
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 1 in |
Frame Leaf Height | 24 in |
Pin Dia. | 1/4 in |
Door Leaf Width | 1 in |
Door Leaf Height | 24 in |
Overall Knuckle Height | 2 in |
Length | 2 ft |
Overall Width | 2 in |
Width | 2" |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 2 in Overall Knuckle Height, 24 in Door Leaf Height, 24 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.12 in Door Leaf Thickness, 0.12 in Frame Leaf Thickness, Length 2 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 2 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike Faceplate, KitHES 1006 Series (DB2 KIT 630)
- ADAMS RITE Deadbolt, Med.Duty, Satin Chrome (4015-18-IB)
- ZORO SELECT O-Ring, PTFE, MSDash 334, PK10 (1RFY9)
- SUGATSUNE Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in (ATS-100-B)
- ZORO SELECT 1 1/4 in W x 36 in H Stainless steel Continuous Hinge (2ZFP6)
- ZORO SELECT 1 in W x 12 in H Steel Continuous Hinge (2ZET6)
- ZORO SELECT 1 in W x 48 in H Stainless steel Continuous Hinge (1CAL7)
- ZORO SELECT 2 in W x 48 in H Steel Continuous Hinge (1JEU2)
- ZORO SELECT 3/4 in W x 72 in H Stainless steel Continuous Hinge (1JEK4)
- ZORO SELECT 17/32 in W x 72 in H Aluminum Continuous Hinge (4PB22)
- MONROE PMP 1 1/2 in W x 72 in H Mill Steel Continuous Hinge (CC24015072)
- Zoro Select Continuous Hinges