Shop All Continuous Hinges
Zoro Select
1 in W x 24 in H Stainless steel Continuous Hinge
Mfr # 2ZFT4
Zoro # G2550992
original price:
$18.17
10% off
new price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mounting Full Surface
- Finish Stainless steel
- Range of Motion 270 Degrees
- Holes per Leaf 0
Product Information
- Brand Zoro Select
- MFR # 2ZFT4
- Zoro # G2550992
- UPC # 190735040478
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 1 in |
Frame Leaf Height | 24 in |
Pin Dia. | 1/4 in |
Door Leaf Width | 1 in |
Door Leaf Height | 24 in |
Overall Knuckle Height | 1 in |
Length | 2 ft |
Overall Width | 2 in |
Width | 2" |
Description
Continuous Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Stainless Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 24 in Door Leaf Height, 24 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.09 in Door Leaf Thickness, 0.09 in Frame Leaf Thickness, Length 2 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 2 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, 3 In. H, Threaded Holes (PH-0154)
- STRYBUC Double Bolt Security Lock (16-747)
- TRIMLITE 26"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Black Hinges (2268pri8730RH1D4916)
- JL INDUSTRIES / ACTIVAR Multi Purpose Metal Access Panel, Cam Lock, 16Wx16H, Gray (TM-1616CW)
- ZORO SELECT 2 1/2 in W x 48 in H Steel Continuous Hinge (2ZET1)
- ZORO SELECT 3/4 in W x 96 in H Steel Continuous Hinge (2ZEK9)
- ZORO SELECT 1 1/2 in W x 48 in H Steel Continuous Hinge (1JEG7)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (4PB12)
- ZORO SELECT 2 in W x 48 in H Steel Continuous Hinge (2ZEY1)
- ZORO SELECT 1 in W x 72 in H Antique Bronze Continuous Hinge (1CCJ6)
- ZORO SELECT 3/4 in W x 72 in H Galvanized Steel Continuous Hinge (2ZFE5)
- Zoro Select Door Hinges