Shop All Ball Valves
Zoro Select
1" FNPT Nickel Brass Ball Valve Inline
Mfr # 107-815-NF
Zoro # G4975275
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nickel-Plated Brass
- Body Style Inline
- Temp. Range 0 Degrees to 356 Degrees F
- Body Seal Material PTFE
- Ball Valve Basic Body Material Brass
Product Information
- Brand Zoro Select
- MFR # 107-815-NF
- Zoro # G4975275
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 5.69 in |
Connection Size - Side 1 | 1 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Combustible Gases, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Temp Knob and Cover, 17Series T/S (RP52147SP)
- ZORO SELECT 2" x 1" Malleable Iron Reducing Coupling (4316001464)
- PARKER Elbow, 90, Carbon Steel, Comp, 1/4In (4EE4-S)
- DELTA Single Handle Vessel Bathroom Faucet (759-RB-DST)
- ZORO SELECT 3/4" FNPT Nickel Brass Ball Valve Inline (107-814-NF)
- ZORO SELECT 3/8" FNPT Nickel Brass Ball Valve Inline (32J039)
- ZORO SELECT 1/2" FNPT Nickel Brass Ball Valve Inline (32J040)
- ZORO SELECT 3/8" MNPT x Barb PVC Ball Valve Inline, Seat Material: Viton (PVC 638-TB6M-F)
- ZORO SELECT 3/8" Compr Brass Ball Valve Inline (1WML9)
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (1WML7)
- CHICAGO VALVES AND CONTROLS 3", Full Port Flanged Stainless Steel Ball Valve Inline (8266RTM1030)
- Zoro Select Ball Valves