Shop All Galvanized Pipe Fittings
Zoro Select
1" FNPT Galvanized Cross
Mfr # 6KJ40
Zoro # G0635293
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Cross
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1"
Product Information
- Brand Zoro Select
- MFR # 6KJ40
- Zoro # G0635293
- UPC # 190735908730
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side D Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Description
Cross, Malleable Iron, Galvanized, Class Class 150, 1 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSILON PEX Tubing, Clear, 3/16 in, 50 ft, 165F (AJD00012)
- CHICAGO FAUCET Manual 3" - 13" Mount, Sink Faucet, Chrome plated (631-RXKABCP)
- ZORO SELECT 1/4" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1880-030)
- GF PIPING SYSTEMS 1-1/4" Socket PVC Ball Valve 3-Way True Union (161543085)
- ZORO SELECT 3/8" FNPS Galvanized Merchant Coupling (61102)
- ZORO SELECT 1" x 3/4" FNPT Galvanized 90 Degree Reducing Elbow (5P809)
- ZORO SELECT 2-1/2" x 2" FNPT Galvanized Reducer (2WJ66)
- ZORO SELECT Galv.Nipple, Welded, 3 x 48 (793LN9)
- ZORO SELECT 1/4" FNPT Galvanized Union (5P956)
- ZORO SELECT 1-1/4" x 1" FNPT Galvanized Reducer (5P936)
- ZORO SELECT Galv.Nipple, Seamless, 3/4 x 4 (793LW3)
- Zoro Select Fittings