Shop All Ball Valves
Zoro Select
1" FNPT Brass Ball Valve 3-Way
Mfr # 1PZA3
Zoro # G1560264
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Temp. Range -40 Degrees to 350 Degrees F
- Stem Material brass
- Ball Valve Product Group Manual
Product Information
- Brand Zoro Select
- MFR # 1PZA3
- Zoro # G1560264
- UPC # 190735410400
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Nominal Valve Size | 1 in |
Description
Manual Three-Way Ball Valve, Body Material Brass, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1 in, Inlet Connection Gender Female, Inlet Connection Type NPT, ANSI Flange Class Not Applicable, Outlet Connection Gender - Side 1 Female, Handle Material PVC, Steel, Outlet Connection Type - Side 1 NPT, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK B822 Satin Stainless Steel Soap Holder (B822)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-4M-4G)
- KOHLER Valve Kit (30132)
- GENERAL TOOLS Digital Pipe Inspection System, 24 in. H (DPS16-R30)
- ZORO SELECT 3/4" FNPT Brass Ball Valve 3-Way (1PZA2)
- ZORO SELECT 1/2" FNPT Brass Ball Valve 3-Way (1PZA1)
- ZORO SELECT 2" FNPT Brass Ball Valve 3-Way (1PZA6)
- ZORO SELECT 1/2" FNPT x MNPT PVC Ball Valve Inline, Port: Full (3871090)
- ZORO SELECT 3/8" FNPT Chrome Brass Ball Valve Inline (107-822-CL)
- ZORO SELECT 1-1/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06114FSR)
- ZORO SELECT 1/4" FNPT x MNPT Brass Mini Ball Valve Inline (G-MVSP-25M)
- Zoro Select Ball Valves