Shop All Stainless Steel Pipe Fittings
Zoro Select
1" FNPT 304/304L SS 90 Degree Elbow
Mfr # 2000300112
Zoro # G7982773
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304/304L Stainless Steel
- Tube Size 1"
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
Product Information
- Brand Zoro Select
- MFR # 2000300112
- Zoro # G7982773
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Tube Size | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Description
90 Degrees Elbow, Stainless Steel, Electro Polished, 304/304L, Class Class 3000, 1 in, Female, NPT, 2 3/16 in, 11 1/2, 1 in, Female, NPT, 2 3/16 in, 11 1/2, 2,570 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint and Cleanout (05223)
- PARAGON 3/4" Universal Brass Tankless Water Heater Isolation Valve Service Kit with Pressure Relief Valve (AT-ISV-KIT3)
- DURAVIT Starck 3 Handrinse Bathroom Sink 0751500009 White (0751500009)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 18'' Length with 3/4” MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-18N)
- ZORO SELECT 3/4" FNPT 304/304L SS 90 Degree Elbow (1500300112)
- ZORO SELECT 2" FNPT 304/304L SS 90 Degree Elbow (4000300112)
- ZORO SELECT 1-1/2" FNPT 304/304L SS 90 Degree Elbow (3000300112)
- ZORO SELECT 2-1/2" MNPT SS Hex Head Plug (4307001618)
- ZORO SELECT 4" Butt Weld 304L SS Stub End Type A Sch 10 (4381023080)
- ZORO SELECT 2" x 1" FNPT 316 SS Reducing Coupling (60RC111N020010)
- THRIFCO PLUMBING 1/4 Stainless Steel Plug, Packaged (9018090)
- Zoro Select Fittings