Shop All Stainless Steel Pipe Fittings
Zoro Select
1" FNPT 304 SS 45 Degree Elbow
Mfr # 2UA65
Zoro # G3495231
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # 2UA65
- Zoro # G3495231
- UPC # 190735934708
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
45 Degrees Elbow, Stainless Steel, 304, Class Class 3000, 1 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE In-Line Needle Valve, 1/4" FNPT Port (WNV-400)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket, 4 in Pipe Size (P321-040)
- KORKY Hinge Toilet Flapper, Chlorazone Rubber, Red (2011BP)
- RINNAI 2/4 Cd Vertical Starter Adaptor Pptl (227413)
- ZORO SELECT 3/4" FNPT 304 SS 45 Degree Elbow (2UA64)
- ZORO SELECT 1/2" FNPT 304 SS 45 Degree Elbow (2UA63)
- ZORO SELECT 2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N020034)
- ZORO SELECT 2" Welded SS Lap Joint Flange (4381000250)
- ZORO SELECT 2" x 1-1/4" FNPT 316 SS Reducing Coupling (60RC111N020114)
- ZORO SELECT 1/8" FNPT 316 SS 45 Degree Elbow (604E111N018)
- LEGEND VALVE 2" X 1/2" SS316 HEX BUSHING (416-498)
- Zoro Select Fittings