Shop All V-Belt Pulleys
Zoro Select
1" Fixed Bore 2 Groove Standard V-Belt Pulley 2.95" OD
Mfr # 2BK281
Zoro # G3206427
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.95 in
- Fits Shaft Dia. 1 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 2BK281
- Zoro # G3206427
- UPC # 698672150361
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2.95 in |
Fits Shaft Dia. | 1 in |
Pulley Bore Dia. | 1 in |
Keyway Size | 0.250" x 0.125" |
4L, A, or AX Belt Pitch Dia. | 2.2 in |
5L, B, or BX Belt Pitch Dia. | 2.6 in |
Keyway Size Type | 0.250 in x 0.125 in |
Keyway Width | 1/4 in |
Bore Diameter | 1 in |
4L Pitch Diameter | 2.2 in |
BX Pitch Diameter | 2.6 in |
Keyway Depth | 1/8 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Maximum Bore Diameter | 1 1/8 in |
Length through Bore | 1 31/32 in |
Face Width | 1.75 in |
AX Pitch Diameter | 2.2 in |
Pitch Diameter | 2.2 in (4L, A), 2.6 in (5L, B) |
Outside Diameter | 2.95 in |
A Pitch Diameter | 2.2 in |
Overall Width | 2 1/4 in |
5L Pitch Diameter | 2.6 in |
B Pitch Diameter | 2.6 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.2 in, 5L Pitch Diameter 2.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.2 in, AX Pitch Diameter 2.2 in, B Pitch Diameter 2.6 in, BX Pitch Diameter 2.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 99" ) 15.5" x6" x1.2" (A-A97K)
- GATES PowerGrip Timing Belts, 315L050 (315L050)
- FAG BEARINGS Angular Ball Bear. Double Row <= 120 Mm (3202-BD-TVH)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 7/8 Bore Dia., 10 # of Teeth (50BS10H X 7/8)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2578)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 3.35" OD (3V3.354)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25 in OD (AK9434)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 9.75" OD (5V9755)
- ZORO SELECT FHP Sheave, BK80 x 1-1/8 (BK80118)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK3058)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 6 Groove 11.40" OD (1106C)
- Zoro Select V-Belt Pulleys