Shop All File Cabinets
Zoro Select
1 Drawer Shop Desk, Gray
Mfr # SW02010G
Zoro # G1299925
original price:
$820.81
32% off
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$551.99
Free 30-Day Returns
Key Features
- Color Gray
- Material Gray
- Number of Drawers 1
- Overall Depth 21 in
- Overall Height 72 1/2 in
Product Information
- Brand Zoro Select
- MFR # SW02010G
- Zoro # G1299925
- Country of Origin China
- Category File Cabinets
Dimensions
Overall Depth | 21 in |
Overall Height | 72 1/2 in |
Writing Surface Height | 39-3/4 in |
Overall Width | 31 1/2 in |
Writing Surface Height from Ground | 39 3/4 in |
Description
Shop Desk, Number of Doors 4, Number of Shelves 1, Desk Color Gray, Desk Style Cabinet/Hutch, Includes Keyboard Tray No, Mobility Stationary, Number of Drawers 1, Overall Depth 21 in, Overall Height 72 1/2 in, Overall Width 31 1/2 in, Writing Surface Height from Ground 39 3/4 in, Writing Surface Slope 10 Degrees , Caster Type Not Applicable, Caster Wheel Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Managerial Chair, Fabric, 23-1/4" Height, Adjustable Arms, Black (5540)
- GYFORD 12-Pack, Double Bottle Wine Pegs - Black (WPK-D12-BL)
- EZRED CHARGING CORD MS4000 (EZBIC-CORD)
- FLASH FURNITURE BlackExecutive Side Reception Chair, 23"W24-1/2"L34"H, Curved, LeatherSeat, ContemporarySeries (BT-510-LEA-BK-GG)
- ZORO SELECT 35-3/8" W Roll File, Black (5CRX0)
- ZORO SELECT 21" W Roll File, White (4KH35)
- ZORO SELECT 34" W Roll File, Black (5CRX1)
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Black, 30" x 42" (4986BL)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Stone (16870)
- GLOBAL INDUSTRIAL Overhead Cabinet, 60W, Black (240278)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Charcoal, Letter (17641)
- Zoro Select File Cabinets