Shop All Sanitary Tube Fittings
Zoro Select
1" Clamp x FNPT T316L SS Female Adapter
Mfr # EG22-6L1.0
Zoro # G3986841
original price:
$31.99
5% off
new price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Clamp x FNPT
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 1 in
Product Information
- Brand Zoro Select
- MFR # EG22-6L1.0
- Zoro # G3986841
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 in |
Overall Length | 2 1/4 in |
Fitting Side B Pipe Size | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Details
Item | Female Adapter |
Tube Fitting Material | T316L Stainless Steel |
Specific Fitting Shape | Straight Adapter |
Fitting Connection Type | Clamp x FNPT |
Surface Finish | 180 Grit ID/150 Grit OD |
Specific Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | Clamp x FNPT |
Fitting Wall Thickness | 0.065 in |
Standards | 3A, ASME, FISA, FPSA, ISPE, WCMA |
Exterior Finish | 32 RA |
Fitting Material | Stainless Steel |
Fitting Side A Connection Type | Clamp |
Material Grade | 316L |
Fitting Side B Connection Type | FNPT |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Interior Finish | 32 RA |
Description
Female Adapter, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type FNPT, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Overall Length 2 1/4 in, Specific Fitting Shape Straight Adapter, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 25 PK (CH463B-25K)
- ZORO SELECT Nipple, For Air, 1 5/8 in I.D., Aluminum (ZUSA-PF-5644)
- LASCO FITTINGS Bushing, 1 1/4 x 3/4 in, Schedule 40 (437167BC)
- CHICAGO FAUCET Pre-Pack (57-PPJKNF)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (V2WC-6L2.0)
- ZORO SELECT 1" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L1.0)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0400X6.00-7-4)
- ZORO SELECT 2-1/2" Clamp T304 SS Long Tank Ferrule (EG14WL2.5)
- ZORO SELECT 2" Clamp T316L SS 90 Degree Elbow (EG2C-6L2.0)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0600X72.00-7-4)
- STEEL & OBRIEN 1/2" x 3/8" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-.50X.375-316)
- Zoro Select Tube Fittings