Shop All Sanitary Tube Fittings
Zoro Select
1" Clamp x FNPT T304 SS Female Adapter
Mfr # EG221.0
Zoro # G4358216
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Clamp x FNPT
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 1 in
Product Information
- Brand Zoro Select
- MFR # EG221.0
- Zoro # G4358216
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 in |
Flange Outside Dia. | 1 5/8 in |
Overall Length | 2 1/4 in |
Flange Outside Diameter | 1.625 in |
Fitting Side B Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
Pipe Size | 1 in |
For Tube Outside Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Description
Female Adapter, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type FNPT, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Overall Length 2 1/4 in, Specific Fitting Shape Straight Adapter, Flange Outside Diameter 1.625 in, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON EZ Cam and Groove Coupler Weld, 2", SS (RDWSP200EZ)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S2.5)
- ANVIL 1" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310080601)
- PARKER Reducer, 1/4 x 1/8 In, BSPP (RI1/4EDX1/8CF)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0300X72.00-7-4)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Short Tangent 45 Degree Elbow (E2WK1.5)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L2.0)
- ZORO SELECT 1-1/2" Clamp x FNPT T304 SS Female Adapter (EG221.5)
- ZORO SELECT 1" Clamp T304 SS 90 Degree Elbow (EG2C1.0)
- ZORO SELECT 2-1/2" Clamp T304 SS Solid End Cap (EG16A2.5)
- STEEL & OBRIEN 1" Butt Weld End Short 90 Deg. Elbow - 304SS Polished (2WCL-1-7-304)
- Zoro Select Sanitary Tube Fittings