Shop All Sanitary Tube Fittings
Zoro Select
1" Clamp T304 SS Ferrule
Mfr # EG14AM71.0
Zoro # G4050435
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Welding Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Basic Pipe Fitting Shape Ferrule
Product Information
- Brand Zoro Select
- MFR # EG14AM71.0
- Zoro # G4050435
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 in |
Overall Length | 1 1/8 in |
Fitting Side B Outside Diameter | 1 in |
Fitting Side A Inside Diameter | 7/8 in |
Fitting Side A Outside Diameter | 1 in |
Compatible Tube Outer Diameter | 1 in |
Details
Item | Ferrule |
Tube Fitting Material | T304 Stainless Steel |
Specific Fitting Shape | Welding Ferrule |
Fitting Connection Type | Clamp |
Surface Finish | 180 Grit ID/150 Grit OD |
Basic Pipe Fitting Shape | Ferrule |
Wall Thickness | 0.065 in |
Specific Pipe Fitting Shape | Ferrule |
Pipe Fitting Connection Type | Clamp |
Basic Pipe Fitting Material | Metal |
Compatible Tube Wall Thickness | 0.065 in |
Material Grade | 304 |
Interior Finish | 32 RA |
Fitting Material | Stainless Steel |
Standards | 3A |
Compatible Fitting Connection Type | Clamp |
Exterior Finish | 32 RA |
Description
Ferrule, Compatible Tube Outer Diameter 1 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 in, Fitting Side B Outside Diameter 1 in, Overall Length 1 1/8 in, Specific Fitting Shape Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Fitting Side A Inside Diameter 7/8 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1in. dia, 18 in. L (16PL-CA11-0180-11B-38B)
- GLOBAL PURE Replacement Water Filter, 3,600 Gallon Capacity, 2PK (761215-2PK)
- OATEY 2 in D Plastic General Purpose Floor Drain (43745)
- KOHLER Doustrainer, For Kitchen Sink, Stainless (GP41398-VS)
- ZORO SELECT 2-1/2" Clamp T304 SS Ferrule (EG14AM72.5)
- ZORO SELECT 4" Clamp T304 SS Ferrule (EG14AM74.0)
- ZORO SELECT 1-1/2" Clamp T304 SS Ferrule (EG14AM71.5)
- ZORO SELECT 1-1/2" Clamp T304 SS Roll-On Ferrule (EG14R1.5)
- ZORO SELECT 2" Clamp x FNPT T316L SS Female Adapter (EG22-6L2.0)
- ZORO SELECT 4" x 2" Clamp T316L SS Concentric Reducer (EG31CC6L4.0X2.0)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-1.5-316)
- Zoro Select Sanitary Tube Fittings