Shop All Sanitary Tube Fittings
Zoro Select
1" Clamp T304 SS 90 Degree Elbow
Mfr # EG2C1.0
Zoro # G4210017
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # EG2C1.0
- Zoro # G4210017
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Details
Item | Elbow |
Tube Fitting Material | T304 Stainless Steel |
Specific Fitting Shape | 90 Degrees Elbow |
Fitting Connection Type | Clamp |
Surface Finish | 180 Grit ID/150 Grit OD |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Wall Thickness | 0.065 in |
Pipe Fitting Connection Type | Clamp |
Basic Pipe Fitting Material | Metal |
Fitting Wall Thickness | 0.065 in |
Interior Finish | 32 RA |
Fitting Material | Stainless Steel |
Fitting Side A Connection Type | Clamp |
Fitting Side B Connection Type | Clamp |
Material Grade | 304 |
Standards | 3A, ASME, FISA, FPSA, ISPE, WCMA |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Exterior Finish | 32 RA |
Description
Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter x MNPT 2", AL (G200-F-AL)
- ZORO SELECT 2" x 12" TOE Black Pipe Nipple Sch 80 (40916TS)
- MOEN GRAB BAR SS 16"" BRSH NKL (LR8716D2BN)
- KOHLER Lift Rod Assembly (1193929-CP)
- ZORO SELECT 3" Clamp T304 SS 90 Degree Elbow (EG2C3.0)
- ZORO SELECT 1-1/2" Clamp T304 SS 90 Degree Elbow (EG2C1.5)
- ZORO SELECT 2" Clamp T304 SS 90 Degree Elbow (EG2C2.0)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0300X72.00-7-4)
- ZORO SELECT 2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S2.0)
- ZORO SELECT 3" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L3.0)
- VNE STAINLESS STEEL FITTING (13MHHMD2.5-H)
- Zoro Select Sanitary Tube Fittings