Shop All Sanitary Tube Fittings
Zoro Select
1" Butt Weld T304 SS Long Tee
Mfr # V7W1.0
Zoro # G4168105
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Butt Weld
- Surface Finish Unpolished
- Tube Size 1 in
Product Information
- Brand Zoro Select
- MFR # V7W1.0
- Zoro # G4168105
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Overall Length | 3 3/4 in |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side C Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Description
Long Tee, Application Industrial Processes, Product Waste Lines, Vacuum, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Fitting Side C Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Side C Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Overall Length 3 3/4 in, Specific Fitting Shape Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components H2Okinetic 3-Setting Raincan Shower Head (52684-BL)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX2412)
- ZORO SELECT 2" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI10)
- KINGSTON BRASS Shower Faucets, Shower Faucet, Polished Chrome, Wall Mount (KB651SWSO)
- ZORO SELECT 4" x 3" Butt Weld T304 SS Eccentric Reducer (V32W4.0X3.0)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S2.5)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 45 Degree Elbow (E2WK1.0)
- ZORO SELECT 2-1/2" x 2" Butt Weld T304 SS Concentric Reducer (V31W2.5X2.0)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0200X72.00-7-6)
- ZORO SELECT Sanitary Spool, 36" L, Straight Shape (SPOOL-0600X36.00-7-6)
- MAXPURE 1" Orbital Weld T316L SS 90 Degree Elbow (TE2S6L1.0-PL)
- Zoro Select Sanitary Tube Fittings