Shop All Stainless Steel Pipe Fittings
Zoro Select
1" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40
Mfr # 4381017420
Zoro # G3392487
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Long Radius Elbow
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # 4381017420
- Zoro # G3392487
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 1 11/16 in |
Fitting Side A Nominal Pipe Size | 1 in |
Details
Specific Fitting Shape | 45 Degree Long Radius Elbow |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Butt Weld |
Fitting Schedule/Class | Schedule 40 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 45 Degree Long Radius Elbow |
Standards | 403M-88a, Dimensions And Materials Conform To ASTM-A-403/A |
Specific Pipe Fitting Shape | 45 Degrees Long Radius Elbow |
Pipe Fitting Schedule/Class | Schedule 40 |
Includes Seal | No |
Fitting Side B Type | Butt Weld |
Material Grade | 304L |
Color | Silver |
Maximum Operating Pressure | Refer to Specification |
Fitting Side A Type | Butt Weld |
Includes Pre-Applied Thread Sealant | No |
For Pipe Schedule | 40 |
Schedule | 40 |
Description
45 Degrees Long Radius Elbow, Stainless Steel, 304L, For Pipe Schedule 40, 1 in, Butt Weld, 1 in, Butt Weld, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- KOHLER Nut, Anchor, 1/4-20 (84700)
- ASCO H10A620B5F1F26 120V Hydramotor (H10A620B5F)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7010427)
- ZORO SELECT 4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017490)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017440)
- ZORO SELECT 2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017450)
- ZORO SELECT Hex Plug, 3", 150,316, Thrd Heavy (4381036100)
- ZORO SELECT 90 Long Radius Elbow, 304 SS, 6 in (4381009680)
- ZORO SELECT Elbow, 90 deg, 1-1/2", 150,304, Thrd Heavy (4381030670)
- ZORO SELECT Hex Bushing, 1-1/2"x3/4", 316, Thrd Heavy (4381035050)
- Zoro Select Fittings