Shop All Sanitary Tube Fittings
Zoro Select
1" Bevel Seat T304 SS Hex Nut
Mfr # 13H1.0
Zoro # G4342825
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Nut
- Fitting Connection Type Bevel Seat
- Tube Size 1 in
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 13H1.0
- Zoro # G4342825
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 in |
Overall Length | 29/32 in |
Hex Size | 1 13/16 in |
Compatible Tube Outer Diameter | 1 in |
Description
Hex Nut, Application Animal Food, Beverage, Dairy, Food, Personal Care, Compatible Tube Outer Diameter 1 in, Fitting Material Stainless Steel, Hex Size 1 13/16 in, Material Grade 304, Overall Length 29/32 in, Specific Fitting Shape Nut, Standards 3A, Compatible Fitting Connection Type Bevel Seat, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 30 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STOP&WST VLV CELCON 3/4"" (105-024)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 8 in. L Freezeless Draining Sillcock w-34HA VB (25P-8)
- DIXON Braided Tubing, 3/4 in ID x 1-1/16 in OD x 300 ft L, PVC, Domestic (IBR1218)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 75 gal., 120V AC (G75-125)
- ZORO SELECT 3" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS3.0)
- ZORO SELECT 1" Clamp x FNPT T316L SS Female Adapter (EG22-6L1.0)
- ZORO SELECT 4" T316L SS Solid End Cap (EG16A-6L4.0)
- ZORO SELECT Elbow, 90 deg., Butt Weld (E2S-6L2.5)
- ZORO SELECT 1" Butt Weld T304 SS Long Tee (V7W1.0)
- ZORO SELECT 2" Clamp T304 SS Ferrule (EG14AM72.0)
- STEEL & OBRIEN Sch 5 Tri-Clamp (For Pipe Size Ferrules) - 304SS (13MHHV-2-304)
- Zoro Select Tube Fittings