Shop All Square Nuts
Zoro Select
1"-8 Stainless Steel Plain Finish Square Nut - Regular
Mfr # U51096.100.0001
Zoro # G3429426
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1"-8
- Nut Style Square Nut - Regular
- Basic Material Stainless Steel
- Material Grade 18-8
Product Information
- Brand Zoro Select
- MFR # U51096.100.0001
- Zoro # G3429426
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 1"-8 |
Width Across Flats | 1 1/2 in |
Nut Height | 7/8 in |
Thread Size | 1"-8 |
Square Height | 7/8 in |
Square Width | 1 1/2 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Item | Square Nut |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Finish | Plain |
Material | Stainless Steel |
Thread Type | UNC |
Material Grade/Class | 18-8 |
Thread Direction | Right Hand |
Description
Square Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1 In.-8, Square Height 7/8 in, Square Width 1 1/2 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 5x26mm, PK100 (M39100.050.0026)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 50 PK (U51000.037.0100)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1/4, PK100 (SSCFIA0310025USA-100BX)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 5 PK (U51081.087.0001)
- ZORO SELECT 1/4"-20 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.025.0001)
- ZORO SELECT 1"-8 Carbon Steel Plain Finish Square Nut - Heavy (U11122.100.0001)
- ZORO SELECT 1/2-13 SQUARE NUT REGULAR ZINC (50NQR)
- ZORO SELECT 5/16"-18 Low Carbon Steel Plain Finish Square Nut - Heavy, 50 pk. (U11121.031.0001)
- ZORO SELECT 5/8"-11 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 25 pk. (U11140.062.0001)
- ZORO SELECT 1-1/8"-7 Low Carbon Steel Zinc Plated Finish Square Nut - Regular (U11140.112.0001)
- ZORO SELECT 7/8"-9 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 5 pk. (U11140.087.0001)
- Zoro Select Square Nuts