Shop All Socket Head Cap Screws
Zoro Select
1"-8 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK
Mfr # U07410.100.0350
Zoro # G5816054
original price:
$34.99
10% off
new price: $31.49
/pk 5, $6.30/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1"-8
- Screw Head Type Flat
- Drive Size 5/8 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U07410.100.0350
- Zoro # G5816054
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Screw Length | 3-1/2 in |
Drive Size | 5/8 in |
Head Height | 1 in |
Vented Hole Size | Not Vented |
Thread Length | 2 1/2 in |
Min. Thread Length | 2 1/2 in |
Head Diameter | 1.5 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 2-1/2 in |
Dia./Thread Size | 1"-8 |
Length | 3 1/2 in |
Head Dia. | 1.5 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/8 in, Material Steel, Finish Black Oxide, Thread Size 1 In.-8, Minimum Thread Length 2 1/2 in, Fastener Length 3 1/2 in, Head Height 1 in, Head Diameter 1.5 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 5/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53561)
- ZORO SELECT Shoulder Washer, Fits Bolt Size #10 Nylon, Natural Finish, 40 PK (24SW0010B)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (N01200.025.0150)
- ZORO SELECT Class 8.8, M24 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 5 PK (M01200.240.0130)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07566.011.0050)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK (U07000.037.0225)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK (U55050.019.0050)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07566.062.0100)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK (U07000.011.0018)
- ZORO SELECT #4-40 Socket Head Cap Screw with Patch, Black Oxide Steel, 3/8 in Length, 25 PK (1FY82)
- ZORO SELECT #4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/16 in Length, 100 PK (U07001.011.0018)
- Zoro Select Socket Head Cap Screws