Shop All Square Nuts
Zoro Select
1"-8 Low Carbon Steel Plain Finish Square Nut - Regular, 5 pk.
Mfr # U11120.100.0001
Zoro # G3429575
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1"-8
- Nut Style Square Nut - Regular
- Basic Material Low Carbon Steel
- Material Grade Grade A
Product Information
- Brand Zoro Select
- MFR # U11120.100.0001
- Zoro # G3429575
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 1"-8 |
Nut Height | 7/8 in |
Width Across Flats | 1 1/2 in |
Thread Size | 1"-8 |
Square Height | 7/8 in |
Square Width | 1 1/2 in |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Low Carbon Steel |
Material Grade | Grade A |
Fastener Finish | Plain |
Item | Square Nut |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Finish | Black Oxide |
Bolt Compatibility | Grade 2 |
Finish Type | Black Oxide |
Material Grade/Class | Grade A |
Thread Type | UNC |
Material | Steel |
Thread Direction | Right Hand |
Material Type | Steel |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Black Oxide, Thread Size 1 In.-8, Square Height 7/8 in, Square Width 1 1/2 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNC, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Grade 2, Zinc Plated Finish (2376)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.75 in L, Stainless Steel Body, 50 PK (41F0612-EA-50)
- MIDWEST FASTENER 7/16" x 2-1/2" Plain Steel Tension Pins 5PK (72807)
- ZORO SELECT Nylon Insert Lock Nut, #4-40, 316 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 50 PK (U55730.011.0001)
- ZORO SELECT 5/8-11 HEAVY SQUARE NUT PLAIN (62NQHP)
- ZORO SELECT 5/8-11 SQUARE NUT REGULAR ZINC (62NQR)
- ZORO SELECT #10-24 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.019.0001)
- ZORO SELECT M8-1.25 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.080.0001)
- ZORO SELECT 3/4"-10 Stainless Steel Plain Finish Square Nut - Regular, 5 pk. (U51096.075.0001)
- ZORO SELECT 1-1/4"-7 Low Carbon Steel Plain Finish Square Nut - Regular (U11120.125.0001)
- ZORO SELECT 7/16-14 SQUARE NUT REGULAR ZINC (43NQR)
- Zoro Select Square Nuts