Shop All Pipe Fitting Insulation
Zoro Select
1-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall
Mfr # ELL344
Zoro # G3669531
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Fiberglass
- Fits Tube Size 1 5/8 in
- Approx. R Value 7.5
- Wall Thickness - Insulation 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # ELL344
- Zoro # G3669531
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Tube Size | 1 5/8 in |
Details
For Fitting Shape | 90 Degrees Elbow |
Item | Pipe Fitting Insulation |
Material | Fiberglass |
Approx. R Value | 7.5 |
Wall Thickness - Insulation | 1 1/2 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Color | White |
Insulation Body Material | Fiberglass |
Insulation Approx. R Value | 7.5 |
Insulation Color | White |
Temp. Range | 0 Degrees to 450 Degrees F |
For Use On | Piping |
Wall Thickness | 1 1/2 in |
For Tube O.D. | 1-5/8" |
Standards | ASTM C345, ASTM C547 |
For Fitting Type | 90 Degrees Elbow |
For Tube I.D. | 1 1/2 in |
Pipe Insulation Item | Pipe Fitting Insulation |
Insulation Nominal I.D. | 1 5/8 in |
R Value | 7.5 |
Installation Style | Slit |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 1 5/8 in, Wall Thickness 1 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 7.5, Color White, For Tube Outside Diameter 1 5/8 in, Standards ASTM C345, ASTM C547, ASTM E84, Outside Diameter 4 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" CPI x MNPT 316 SS Thermocouple Connector (4-4 FH4BZ-SS)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 3 pcs (10B046666RRSW)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-57)
- ZORO SELECT PVC 90 Degree Vent Elbow, Hub, 2 in Pipe Size (1WKT5)
- ZORO SELECT 4-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL348)
- ZORO SELECT 2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL306)
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL318)
- ZORO SELECT 2-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL336)
- ZORO SELECT 1-1/4" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL314)
- ZORO SELECT 1-1/2" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE405)
- JOHNS MANVILLE 7-5/8" Max. O.D. PVC Insulated Fitting Cover (29520)
- Zoro Select Pipe Fitting Insulation