Shop All Butt Hinges
This Product is Discontinued
Zoro Select
1 3/8 in W x 1 1/2 in H Gray Enamel Door and Butt Hinge (Discontinued)
Mfr # 3HTU4
Zoro # G2489864
This Product is Discontinued
Key Features
- Corners Square
- Door Leaf Height 1 1/2 in
- Door Leaf Thickness 0.05 in
- Door Leaf Width 1 3/8 in
- Finish Gray Enamel
Product Information
- Brand Zoro Select
- MFR # 3HTU4
- Zoro # G2489864
- UPC # 190735042939
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 1 1/2 in |
Door Leaf Width | 1 3/8 in |
Pin Dia. | 1/8 in |
Frame Leaf Width | 1 3/8 in |
Frame Leaf Height | 1 1/2 in |
Details
Corners | Square |
Door Leaf Thickness | 0.05 in |
Finish | Gray Enamel |
Holes per Leaf | 2 |
Material | Steel |
Mounting | Full Mortise |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Features | Non Removable Pin Type |
Bearing Type | Plain |
Ligature Resistant | No |
Hardware | Not included |
Holes | With |
Pin Type | Non-Removable |
Frame Leaf Thickness | 0.05 in |
Item | Door and Butt Hinge |
Description
Butt Hinge, Steel, Gray Enamel Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 1 1/2 in Door Leaf Height, 1 1/2 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 1 3/8 in Frame Leaf Width, 0.05 in Door Leaf Thickness, 0.05 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.