Shop All Pipe Fitting Insulation
Zoro Select
1-3/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall
Mfr # TEE434
Zoro # G3606687
original price:
$13.85
19% off
new price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape Tee
- Material Fiberglass
- Approx. R Value 5
- Fits Tube Size 1 3/8 in
- Wall Thickness - Insulation 1 in
Product Information
- Brand Zoro Select
- MFR # TEE434
- Zoro # G3606687
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Tube Size | 1 3/8 in |
Details
Item | Pipe Fitting Insulation |
For Fitting Shape | Tee |
Material | Fiberglass |
Approx. R Value | 5 |
Wall Thickness - Insulation | 1 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Insulation Body Material | Fiberglass |
Color | White |
Insulation Approx. R Value | 5.0 |
Insulation Color | White |
For Tube I.D. | 1 1/4 in |
Insulation Nominal I.D. | 1 3/8 in |
Standards | ASTM C391, ASTM C547 |
Temp. Range | 0 Degrees to 450 Degrees F |
Pipe Insulation Item | Pipe Fitting Insulation |
For Use On | Piping |
For Tube O.D. | 1-3/8" |
Wall Thickness | 1 in |
For Fitting Type | Tee |
Installation Style | Slit |
R Value | 5 |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 1 3/8 in, Wall Thickness 1 in, Form Tee, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 5, Color White, For Tube Outside Diameter 1 3/8 in, Standards ASTM C391, ASTM C547, ASTM E84, Outside Diameter 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- ZSI Cushion Clamp Strut Mount, Pipe S 2 1/2In (046N052)
- HANSEN Needle Valve, Straight, Brass, 1/4 x 3/8 In (700)
- WESTERN ENTERPRISES Western Enterprises 312-615-3 We 615-3 Nipple (312-615-3)
- ZORO SELECT 3-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL347)
- ZORO SELECT 3-1/8" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE447)
- ZORO SELECT 1-1/4" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE404)
- ZORO SELECT 7/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE432)
- ZORO SELECT 1-1/4" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL304)
- ZORO SELECT 3" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE408)
- K-FLEX USA 3/4" x 5/8" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068068)
- Zoro Select Pipe Fitting Insulation